Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2121PB "Newport" 1 Bulb Wall Sconce

Item: HUD2121PB
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $480.00

Price: $320.16 (Pricing is for Polished Brass)

Details and Dimensions

Height 17-1/4"
Width 5"
Extension From Wall 5-1/2"
Backplate Dimension 9-1/4'' x 2-1/2''
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Fabric
Shade Material Fabric
Weight 5 lbs