Hudson Valley Lighting HUD2121AGB "Newport" 1 Bulb Wall Sconce
| Item: | HUD2121AGB |
| Finish: | Aged Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Aged Brass)
Details and Dimensions
| Height | 17-1/4" |
| Width | 5" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 9-1/4'' x 2-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | E12 Candlelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Off White Fabric |
| Shade Material | Fabric |
| Weight | 5 lbs |


