Back to Search Results
Ferguson.com Home
>
Custom Shower Systems
> Hudson Valley Lighting
>
HUD2051SN
Hudson Valley Lighting HUD2051SN "Southport" 1 Bulb Wall Sconce
| Item: | HUD2051SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.07 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 6-1/4" |
| Width | 4-3/4" |
| Extension From Wall | 4-1/4" |
| Backplate Dimension | 4-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Matte Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 2 lbs |


