X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD1974SN "Keswick" 4 or more Bulb Bathroom Light

Item: HUD1974SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11"
Width 29"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 11 lbs