X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD1971AGB "Keswick" 1 Bulb Wall Sconce

Item: HUD1971AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 5"
Extension From Wall 8-3/4"
Backplate Dimension 6 x 4-3/4
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Glossy Opal
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs