X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD171OB "Logan" 1 Bulb Wall Sconce

Item: HUD171OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18"
Width 6-1/4"
Extension From Wall 7"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Fine Linen
Shade Material Fabric
Shade Dimension 6-1/4'' W x 6-1/2'' H
Voltage 120V
Weight 4 lbs
Features Adjustable Height 16'' - 18'