X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD130OB "Quinton" Semi Flush Mount Ceiling Light

Item: HUD130OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $771.00

Price: $514.26 (Pricing is for Old Bronze)



Details and Dimensions

Height 17-3/4"
Width 14"
Diameter 14"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Weight 45 lbs