Hudson Valley Lighting HUD1173SN "Kirkland" 3 Bulb Bathroom Light
| Item: | HUD1173SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $399.20 (Pricing is for Satin Nickel )
Details and Dimensions
| Height | 9-3/4" |
| Width | 22-1/2" |
| Extension From Wall | 6-1/4" |
| Backplate Dimension | "6-1/2"" W x 4-3/4"" H" |
| Number of Bulbs | 3 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Outside/Frosted Inside |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 11 lbs |


