Hudson Valley Lighting HUD1172SN "Kirkland" 2 Bulb Bathroom Light
| Item: | HUD1172SN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Satin Nickel )
Details and Dimensions
| Height | 9-3/4" |
| Width | 15" |
| Extension From Wall | 6-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Outside/Frosted Inside |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 8 lbs |


