X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hubbardton Forge H30589320ZX34 "Banded" Outdoor Entrance Wall Light

Item: H30589320ZX34
Finish: Natural Iron
Online Availability: Please call for availability.


Details and Dimensions

Height 15-4/8"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Pearl
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 4 lbs
Shown With Opal Glass