X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hubbardton Forge H33579620G26 "Banded" Post Light

Item: H33579620G26
Finish: Natural Iron
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 12-4/5"
Width 7-3/10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Opal
Suitable Installation Wet
Construction Aluminum
Features Fits 2-1/2'' Square Post
Additional Information Post Sold Separately, Fits Posts 390011, 390123, and 390171