X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hubbardton Forge H30599420G37 "Banded" Outdoor Entrance Wall Light

Item: H30599420G37
Finish: Natural Iron
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 20-3/10"
Width 9-2/5"
Extension From Wall 7-9/10"
Backplate Dimension 20-3/10'' x 8-1/5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Opal Glass
Shade Dimension 5-3/10'' D x 16-3/4'' H
Shade Included Yes
Suitable Installation Wet
Voltage 120V
Construction Aluminum