Hubbardton Forge H30599317H34 "Banded" Outdoor Entrance Wall Light
| Item: | H30599317H34 |
| Finish: | Opaque Dark Smoke |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $380.00
Details and Dimensions
| Height | 16-1/5" |
| Width | 7-9/10" |
| Extension From Wall | 6" |
| Backplate Dimension | 16-1/5'' x 6-4/5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Stone |
| Shade | Stone Glass |
| Shade Dimension | 4-1/10'' D x 13'' H |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Shown With | Opal Glass Shade |


