X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hubbardton Forge H30589220H66 "Banded" Outdoor Entrance Wall Light

Item: H30589220H66
Finish: Natural Iron
Online Availability: Please call for availability.
Select Finish:

List Price: $327.50

Price: $288.20 (Pricing is for Natural Iron)



Details and Dimensions

Height 12"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Stone
Shade Stone Glass
Shade Dimension 3'' D x 10'' H
Shade Included Yes
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Shown With Opal Glass Shade