Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hubbardton Forge H30599320G34 "Banded" Outdoor Entrance Wall Light

Item: H30599320G34
Finish: Natural Iron
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 16-1/5"
Width 7-9/10"
Extension From Wall 6"
Backplate Dimension 16-1/5'' x 6-4/5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Opal Closed-Top Glass
Shade Dimension 4-1/10'' D x 13'' H
Shade Included Yes
Suitable Installation Wet
Voltage 120V