X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hubbardton Forge H30589420G37 "Banded" Outdoor Entrance Wall Light

Item: H30589420G37
Finish: Natural Iron
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 20-4/5"
Width 7-4/5"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Shade Included Yes
Suitable Installation Wet
Voltage 120V