Hubbardton Forge H30589317G34 "Banded" Outdoor Entrance Wall Light
| Item: | H30589317G34 |
| Finish: | Opaque Dark Smoke |
| Select Finish: |
Price: $260.00 (Pricing is for Opaque Dark Smoke)
Details and Dimensions
| Height | 15-4/5" |
| Width | 7" |
| Extension From Wall | 5-1/5" |
| Backplate Dimension | 15-4/5'' x 7'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opal |
| Shade | Opal Closed-Top Tube Glass |
| Shade Dimension | 4-1/10'' D x 13'' H |
| Shade Included | Yes |
| Suitable Installation | Wet |
| Voltage | 120V |


