X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hubbardton Forge H30589320G34 "Banded" Outdoor Entrance Wall Light

Item: H30589320G34
Finish: Natural Iron
Online Availability: Please call for availability.
Select Finish:

List Price: $370.00

Price: $325.60 (Pricing is for Natural Iron)



Details and Dimensions

Height 15-4/5"
Width 7"
Extension From Wall 5-1/5"
Backplate Dimension 15-4/5'' x 7''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Opal Closed-Top Tube Glass
Shade Dimension 4-1/10'' D x 13'' H
Shade Included Yes
Suitable Installation Wet
Voltage 120V