Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Hubbardton Forge
>
H20426507H214
Hubbardton Forge H20426507H214 "New Town" 1 Bulb Wall Sconce
| Item: | H20426507H214 |
| Finish: | Dark Smoke |
| Select Finish: |
Price: $452.00 (Pricing is for Dark Smoke)
Details and Dimensions
| Height | 17-4/5" |
| Width | 5-3/10" |
| Extension From Wall | 4-9/10" |
| Backplate Dimension | 6-9/10'' x 5-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Stone |
| Shade | Stone Glass |
| Shade Material | Glass |
| Shade Dimension | 3-3/10'' x 13-4/5'' |
| Shade Included | Yes |
| Suitable Installation | Damp |


