Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Hubbardton Forge
>
H1871020207
Hubbardton Forge H1871020207 "Erlenmeyer" Mini Pendant
| Item: | H1871020207 |
| Finish: | Dark Smoke |
| Select Finish: |
Price: $340.20 (Pricing is for Dark Smoke)
Details and Dimensions
| Height | 32-4/5" |
| Width | 3-3/10" |
| Length | 3-3/10" |
| Overall Height | 45-1/5" |
| Canopy Size | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | G-9 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Shade | Thick Blown Glass Cone |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Features | • Adjustable Stem |
| Slope Adapter Included | Yes |


