Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Hubbardton Forge
>
H10326007I184
Hubbardton Forge H10326007I184 "New Town" Mid Sized Chandelier
| Item: | H10326007I184 |
| Finish: | Dark Smoke |
Price: $1,636.00
Details and Dimensions
| Height | 15-2/5" |
| Width | 22-9/10" |
| Diameter | 22-9/10" |
| Overall Height | 51-2/5" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Seeded Clear |
| Shade | Seeded Clear Glass Hurricane |
| Shade Material | Glass |
| Shade Dimension | 2-2/5'' D x 9-3/4'' H |
| Shade Included | Yes |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Damp |
| Voltage | 120V |


