X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5920CM "Daphne" 1 Bulb Wall Sconce

Item: H5920CM
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 8-1/2"
Extension From Wall 4"
Backplate Dimension 9
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Bubble Art
Shade Material Glass
Suitable Installation Dry
ADA Compliant Yes
Weight 4 lbs