Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5920BN "Daphne" 1 Bulb Wall Sconce

Item: H5920BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $193.50

Price: $129.06 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 9"
Width 8-1/2"
Extension From Wall 4"
Backplate Dimension 9
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Bubble Art
Shade Material Glass
Suitable Installation Dry
ADA Compliant Yes
Weight 4 lbs