X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5893BR "Bolla" 3 Bulb Bathroom Light

Item: H5893BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-3/4"
Width 26"
Extension From Wall 6-3/4"
Backplate Dimension 9-1/4'' x 4-1/2''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs