Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5892OB "Bolla" 2 Bulb Bathroom Light

Item: H5892OB
Finish: Olde Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $193.50

Price: $129.06 (Pricing is for Olde Bronze / Amber Seedy)

Details and Dimensions

Height 8-3/4"
Width 16"
Extension From Wall 6-3/4"
Backplate Dimension 9-1/4'' x 4-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs