X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5594SK "Meridian" 4 or more Bulb Bathroom Light

Item: H5594SK
Finish: Satin Black
Online Availability: Please call for availability.
Select Finish:

List Price: $397.50

Price: $265.13 (Pricing is for Satin Black)



Details and Dimensions

Height 6"
Width 29"
Extension From Wall 6-1/4"
Backplate Dimension 8'' x 4-1/2''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 11 lbs