X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5593CMLED2 "Meridian" 3 Bulb Bathroom Light

Item: H5593CMLED2
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $763.50

Price: $509.26 (Pricing is for Chrome)



Details and Dimensions

Height 6"
Width 21"
Extension From Wall 6-1/4"
Backplate Dimension 8'' W x 4-1/2'' H
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 30 W
Mounting Options Up/Down Light
Glass Type Clear Inside Etched
Shade Material Glass
Shade Dimension 2-3/4'' H x 5'' W
Voltage 120V
Construction Metal
Weight 10 lbs