X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5593SK "Meridian" 3 Bulb Bathroom Light

Item: H5593SK
Finish: Satin Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $298.50

Price: $199.10 (Pricing is for Satin Black)



Details and Dimensions

Height 6"
Width 21"
Extension From Wall 6-1/4"
Backplate Dimension 8'' x 4-1/2''
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 10 lbs
Lamp Type G9