X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5590CMLED2 "Meridian" 1 Bulb Wall Sconce

Item: H5590CMLED2
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $292.50

Price: $195.10 (Pricing is for Chrome)




Details and Dimensions

Height 8"
Width 5"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2'' W x 8'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 10 W
Mounting Options Up/Down Light
Glass Type Clear Inside Etched
Shade Material Glass
Shade Dimension 2-3/4'' H x 5'' W
Voltage 120V
Construction Metal
Weight 4 lbs