Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5551CM "Avon" Flush Mount Ceiling Light

Item: H5551CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $253.50

Price: $169.08 (Pricing is for Chrome)

Details and Dimensions

Height 7-3/4"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched
Shade Material Glass
Suitable Installation Dry
Weight 6 lbs