X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5550CMLED2 "Avon" 1 Bulb Wall Sconce

Item: H5550CMLED2
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $277.50

Price: $185.00 (Pricing is for Chrome)



Details and Dimensions

Height 7-1/2"
Width 7-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 7-1/4'' W x 4-1/2'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Shade Dimension 5-1/8'' H x 4.75'' W
Voltage 120V
Construction Metal
Weight 4 lbs