X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5550CMGU24 "Avon" 1 Bulb Wall Sconce

Item: H5550CMGU24
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 7-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 7-1/4'' W x 4-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Shade Dimension 5-1/8'' H x 4.75'' W
Voltage 120V
Construction Metal
Weight 4 lbs