Hinkley H5550CM "Avon" 1 Bulb Wall Sconce

Item: H5550CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $79.04 (Pricing is for Chrome)



Details and Dimensions

Height 7-1/2"
Width 7-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 7-1/4
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs