Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Hinkley
>
H5544OL
Hinkley H5544OL "Casa" 4 or more Bulb Bathroom Light
| Item: | H5544OL |
| Finish: | Olde Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $329.16
Details and Dimensions
| Height | 8-3/4" |
| Width | 29-1/4" |
| Extension From Wall | 7" |
| Backplate Dimension | 7-1/2'' x 5'' |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |


