X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5543OL "Casa" 3 Bulb Bathroom Light

Item: H5543OL
Finish: Olde Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-3/4"
Width 22-3/4"
Extension From Wall 7"
Backplate Dimension 7-1/2'' x 5''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Weight 6 lbs