Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H5474OB
Hinkley H5474OB "Plymouth" 4 or more Bulb Bathroom Light
| Item: | H5474OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.13
Details and Dimensions
| Height | 8" |
| Width | 29-1/2" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 9-1/4'' x 4-1/4'' |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 11 lbs |


