X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5473OB "Plymouth" 3 Bulb Bathroom Light

Item: H5473OB
Finish: Olde Bronze
Online Availability: Please call for availability.

List Price: $313.50

Price: $209.10



Details and Dimensions

Height 8"
Width 21-1/2"
Extension From Wall 7-3/4"
Backplate Dimension 9-1/4'' x 4-1/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Weight 7 lbs