X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5472OB "Plymouth" 2 Bulb Bathroom Light

Item: H5472OB
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $232.50

Price: $155.08




Details and Dimensions

Height 8"
Width 13-1/2"
Extension From Wall 7-3/4"
Backplate Dimension 9-1/4'' x 4-1/4''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Weight 6 lbs