Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H5470OB "Plymouth" 1 Bulb Wall Sconce

Item: H5470OB
Finish: Olde Bronze
Online Availability: Please call for availability.

Details and Dimensions

Height 9-1/2"
Width 5-1/2"
Extension From Wall 7-3/4"
Backplate Dimension 9-1/4
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mocha Colored
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs