X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5102AN "Lanza" 2 Bulb Bathroom Light

Item: H5102AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-3/4"
Width 16-1/2"
Extension From Wall 5"
Backplate Dimension 4-3/4'' x 9''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs