X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5100ANLED2 "Lanza" 1 Bulb Wall Sconce

Item: H5100ANLED2
Finish: Antique Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $328.50

Price: $219.11




Details and Dimensions

Height 12"
Width 7-1/4"
Extension From Wall 5"
Backplate Dimension 4-3/4'' W x 12'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 10 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Shade Dimension 3-7/16'' H x 7-1/16'' W
Voltage 120V
Construction Metal
Weight 3 lbs