X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5100AN "Lanza" 1 Bulb Wall Sconce

Item: H5100AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $187.50

Price: $125.06 (Pricing is for Antique Nickel)



Details and Dimensions

Height 12"
Width 7-1/4"
Extension From Wall 5"
Backplate Dimension 12" x 4-3/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal Etched
Shade Material Glass
Voltage 120V
Weight 3 lbs