Hinkley H5012CM "Shelly" 2 Bulb Bathroom Light
| Item: | H5012CM |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $169.08 (Pricing is for Chrome)
Details and Dimensions
| Height | 8-1/4" |
| Width | 16" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 9'' x 4-3/4'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


