X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4899SU "Veranda" Large Foyer Chandelier

Item: H4899SU
Finish: Summerstone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 70"
Width 56"
Diameter 56"
Number Of Tiers 3
Canopy Size 8'' Dia.
Number of Bulbs 16
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 640 W
Shade Hand Sewn Silk
Shade Material Silk
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 67 lbs
Voltage 120V