Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4897SU
Hinkley H4897SU "Veranda" Mini Pendant
| Item: | H4897SU |
| Finish: | Summerstone |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 45-1/2" |
| Width | 8-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Downrod Length | (1) 6'' & (2) 12'' |
| Weight | 5 lbs |


