Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4893SU "Veranda" Mini Chandelier

Item: H4893SU
Finish: Summerstone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15-1/2"
Width 12-1/2"
Diameter 12-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Suitable Installation Dry
Weight 7 lbs
Voltage 120V