Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4892SU
Hinkley H4892SU "Veranda" Mini Chandelier
| Item: | H4892SU |
| Finish: | Summerstone |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19-3/4" |
| Width | 25" |
| Diameter | 25" |
| Overall Height | 79-3/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Chain Length | 60" |
| Suitable Installation | Dry |
| Weight | 18 lbs |
| Voltage | 120V |
| Additional Information | Crystal Teardrop Pendalogues |


