X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4878BR "Morgan" Large Foyer Chandelier

Item: H4878BR
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 33-1/2"
Width 35"
Number Of Tiers 2
Canopy Size "5-3/4"" Dia."
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Off White Linen
Shade Material Fabric
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 25 lbs
Voltage 120V