Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Hinkley
>
H4795BN
Hinkley H4795BN "Sussex" Mid Sized Chandelier
| Item: | H4795BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $659.33 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 24-3/4" |
| Width | 26" |
| Diameter | 26" |
| Overall Height | 84-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 6-3/4 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Clear |
| Shade | Ivory Fabric |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Weight | 11 lbs |
| Voltage | 120V |
| Additional Information | Ivory Fabric Shade |


