Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Hinkley
>
H4791BN
Hinkley H4791BN "Sussex" Semi Flush Mount Ceiling Light
| Item: | H4791BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 15" |
| Width | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Shade | Ivory Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |


